Wing Push Mount Tie, 6.0L (152mm), Inter

Item #: 720904
Cat #: PLWP1.5I-D
UPC: 074983224111
Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.0in
Panduit PLWP1.5I-D Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free installation. Intermediate cross section, 6” (152mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.
Also known as: 074983224111, PLWP1.5I-D

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in

Customer Reviews

No reviews for this product
(0)