Cable Tie, Mntg Head, 8", 50 lb, Natural, 100/Bag

Item #: 165087
Cat #: IT2SMH-C
UPC: 783250574902
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Head Tie, Mounting, Length: 8.100 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 1-3/4 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB, Screw Size: #10

Overview

IDEAL, Head Tie, Mounting, Length: 8.100 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 1-3/4 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB, Screw Size: #10
Also known as: 783250574902, IT2SMH-C

Specifications

Width: 0.178 in
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.178 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Length: 8 in

Customer Reviews

No reviews for this product
(0)