Cable Tie, Ppush-Mount, Nylon, Natural Color, 7-1/2" Long, 500/PK

Item #: 251536
Cat #: L-7-50PM-0-D
UPC: 728494124520
Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Push-Mount, Standard Cross Section, Nylon, Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Natural Color. 50lb Rating, 1-3/4" Max Bundle Diameter, Package Quantity: 500.

Overview

Intermediate Cable Tie, Non-Releasable, Push-Mount, Standard Cross Section, Nylon, Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Natural Color. 50lb Rating, 1-3/4" Max Bundle Diameter, Package Quantity: 500.
Also known as: 728494124520, L-7-50PM-0-D

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)