Clamp Tie w/ Metal Barb, 8-1/2", Nylon, Natural, 100/PK
Item #:
26197
Cat #:
BC2S-S10-C
UPC:
074983523146
Sign In or Register to view pricing and more.
Documents & Guides
Clamp Tie With Metal Barb, 8-1/2 Inch, Nylon, Standard Cross Section, Natural, Pack of 100
Overview
Clamp Tie With Metal Barb, 8-1/2 Inch, Nylon, Standard Cross Section, Natural, Pack of 100
Clamp Tie, Metal Barb, 8.5 Inches (216 mm) Length, No. 10 (M5) Screw, Standard Cross Section, Nylon, Natural. For indoor use. Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling. Design allows for bundling before or after screwing clamp in place. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983523146, BC2S-S10-C
Specifications
Width: | 0.185 in |
Mounting: | Screw |
Size: | Standard |
Color: | Natural |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 8.500 in |
Product Thickness: | 0.052 in |
Width: | 0.185 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Length: | 8.500 in |
Mounting: | Screw |
Color: | Natural |
Material: | Nylon |
Product Thickness: | 0.052 in |
Customer Reviews
No reviews for this product
(0)