Clamp Tie, Metal Barb, 8.5L (216mm), Sta

Item #: 583894
Cat #: BC2S-S10-D0
UPC: 074983707775
Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983707775, BC2S-S10-D0

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.500 in
Mounting: Screw
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)