Cable Tie, Screw Mount, Nylon, Natural, 100/PK
Item #:
1164800
Cat #:
SC8-50-S10-C
UPC:
613056258327
Sign In or Register to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, 7.87"(200mm) Long, 0.19"(4.8mm) Wide, Mount: #10 Screw, Color: Natural, Package Quantity: 100.
Overview
Screw Mount Cable Tie, Non-Releasable, 7.87"(200mm) Long, 0.19"(4.8mm) Wide, Mount: #10 Screw, Color: Natural, Package Quantity: 100.
-40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2
Also known as: 613056258327, SC8-50-S10-C
Specifications
Color: | Natural |
Weight Capacity: | 50 lbs |
Length: | 7.870 in |
Color: | Natural |
Length: | 7.870 in |
Weight Capacity: | 50 lbs |
Customer Reviews
No reviews for this product
(0)