Flexiform Grommet, 0.083 - 0.130", 82" Length, Natural

Item #: 1364902
Cat #: FPC
UPC: 089306016205
Sign In or Register to view pricing and more.
Documents & Guides
Grommet, Panel Thickness 0.083 - 0.130 Inch, 82 Inch Length, PE Material, Natural

Overview

Grommet, Panel Thickness 0.083 - 0.130 Inch, 82 Inch Length, PE Material, Natural
HellermannTyton's Flexiform grommet is a unique, continuous wire protection product which fits easily in all shapes and sizes of holes without the aid of tools or adhesives. Flexiform grommet can be used on any type of material including wood, steel, aluminum, plexiglass, and glass.
Also known as: 089306016205, FPC, edge guard, Continuous grommet

Specifications

Color: Natural
Material: Polyethylene
Color: Natural
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)