Corr. Loom Tubing Slit, 1.88" (47.8mm) X

Item #: 1181429
Cat #: CLT188F-C3
UPC: 07498382900
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, orange.

Overview

Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, orange.
Also known as: 07498382900, CLT188F-C3

Specifications

Length: 100 ft
Color: Orange
Material: Polyethylene
Diameter: 1.880 in
Length: 100 ft
Material: Polyethylene
Color: Orange
Diameter: 1.880 in

Customer Reviews

No reviews for this product
(0)