Corr. Loom Tubing Slit, 1.48" (37.6mm) X

Item #: 364614
Cat #: CLT150F-X3
UPC: 074983828951
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 10' (3.0m), polyethylene, orange.

Overview

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 10' (3.0m), polyethylene, orange.
Also known as: 074983828951, CLT150F-X3

Specifications

Color: Orange
Material: Polyethylene
Length: 10 ft
Diameter: 1.480 in
Color: Orange
Length: 10 ft
Material: Polyethylene
Diameter: 1.480 in

Customer Reviews

No reviews for this product
(0)