Nail Plate, 1-1/2 x 3"

Item #: 107078
Cat #: 40470
UPC: 095327404709
Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Nail Plate; Size: 3 Inch Height; Width: 1-1/2 Inch; Thickness: 062 Inch; Material: Steel

Overview

Mulberry; Nail Plate; Size: 3 Inch Height; Width: 1-1/2 Inch; Thickness: 062 Inch; Material: Steel
This Accessory item is often associated with Steel Box products.
Also known as: 095327404709, 40470, kick plate

Specifications

Width: 1 1/2 in
Length: 3 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)