ProLine G2 Cable Entry Gland Plate

Item #: 1019380
Cat #: P2ACEGP
UPC: 783510308353
Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Cable Entry Gland Plate, Adjustable Opening, Foam-Lined, Material: 14 Gauge (1.75) Mild Steel

Overview

ProLine G2 Cable Entry Gland Plate, Adjustable Opening, Foam-Lined, Material: 14 Gauge (1.75) Mild Steel
Cable Entry Gland Plates can be used instead of the solid gland plates on the Fully Sealed Plinth Base (100mm Solid Base) to provide additional cable management solutions.
Also known as: 783510308353, P2ACEGP

Specifications

Material: Steel
Height: 3.500 in
Depth: 2.070 in
Width: 13.400 in
Material: Steel
Depth: 2.070 in
Height: 3.500 in
Width: 13.400 in

Customer Reviews

No reviews for this product
(0)