Helawrap CP 1" Spiralwrap, Black, 10Ft

Item #: 904529
Cat #: 161-62001
UPC: 089306354017
Sign In or Register to view pricing and more.
Documents & Guides
Helawrap, HWPP25, Convenience Pack, 1" (25mm) Dia, PP, Black, 10ft/pkg

Overview

Helawrap, HWPP25, Convenience Pack, 1" (25mm) Dia, PP, Black, 10ft/pkg
Unique open design for easy branch-offs at any point along the harness. Overwrap formation provides abrasion protection and accommodates multiple bundle configurations. Flexible construction and design eliminates pinch points and minimizes bending fatigue, making it ideal for applications involving movement and vibration. Split shape allows for future access without disassembly.
Also known as: 089306354017, 161-62001, Please add "HelaWrap" alias - per Andrew Day your HellermannTyton rep. , HelaWrap

Specifications

Diameter: 1 in
Color: Black
Material: Polypropylene
Length: 10 ft
Diameter: 1 in
Material: Polypropylene
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)