Spiral Wrap - White
90 Found
Panduit
Spiral Wrap, Polyethylene, Natural, 1/2" x 100'
Item #: 13696
CAT #: T50F-C
UPC: 074983699865
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel
Item #: 13349
CAT #: T25F-C
UPC: 074983705542
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, .38" x 100',NAT,1rl
Item #: 13583
CAT #: T38F-C
UPC: 074983706051
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, .75" (19.1mm) x 100', Poly,
Item #: 13406
CAT #: T75F-C
UPC: 074983706198
Sign In or Register to view pricing and more.
HellermannTyton
Spiralwrap Sheathing, 0.25", Natural, 100Ft
Item #: 1142207
CAT #: 2NFP9C
UPC: 089306001676
Sign In or Register to view pricing and more.
NSI Tork
.250 Poly Spiral Wrap
Item #: 317183
CAT #: SRPE-250
UPC: 662381096029
Sign In or Register to view pricing and more.
Panduit
T25F-C10 Spiral Wrap, White, PE, 0.1875"
Item #: 229587
CAT #: T25F-C10
UPC: 074983384204
Sign In or Register to view pricing and more.
NSI Tork
.500" Poly Spiral Wrap
Item #: 101580
CAT #: SRPE-500
UPC: 662381096043
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, .50" (12.7mm) x 250', Poly,
Item #: 13189
CAT #: T50F-TL
UPC: 07498370573
Sign In or Register to view pricing and more.
HellermannTyton
Spiralwrap Sheathing, 0.5", Natural, 100Ft
Item #: 667191
CAT #: 3NFP9C
UPC: 089306002222
Sign In or Register to view pricing and more.
HellermannTyton
Spiralwrap Sheathing, 0.38", Natural, 100Ft
Item #: 883973
CAT #: 2.5NFP9C
UPC: 089306001126
Sign In or Register to view pricing and more.
Panduit
T50F-C10 Spiral Wrap
Item #: 320915
CAT #: T50F-C10
UPC: 074983384129
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Nylon, Natural Color, 1/4" x 100' Reel
Item #: 615524
CAT #: T25N-C
UPC: 074983705610
Sign In or Register to view pricing and more.
TE Connectivity
FLEX CABLE REP SLEEVE
Item #: 271637
CAT #: MRS-34-24
UPC: 045686080922
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Flame Retardant Polyethylene, Natural Color, 1/2", 100'
Item #: 561754
CAT #: T50FR-CY
UPC: 074983422135
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, 0.75" (19.1mm) x 10', TFE,
Item #: 183344
CAT #: T75T-X
UPC: 074983699889
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Polyethylene, Natural, 1/2" x 100'
Spiral Wrap, Polyethylene, Natural, 1/2 Inch x 100 Foot
Item #: 13696
CAT #: T50F-C
UPC: 074983699865
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel
Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel
Item #: 13349
CAT #: T25F-C
UPC: 074983705542
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, .38" x 100',NAT,1rl
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', polyethylene, natural.
Item #: 13583
CAT #: T38F-C
UPC: 074983706051
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, .75" (19.1mm) x 100', Poly,
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) x 100', polyethylene, natural.
Item #: 13406
CAT #: T75F-C
UPC: 074983706198
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
HellermannTyton
Spiralwrap Sheathing, 0.25", Natural, 100Ft
Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Natural, 100 ft/roll
Item #: 1142207
CAT #: 2NFP9C
UPC: 089306001676
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.
NSI Tork
.250 Poly Spiral Wrap
.250 Polyester Spiral Wrap
Item #: 317183
CAT #: SRPE-250
UPC: 662381096029
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
T25F-C10 Spiral Wrap, White, PE, 0.1875"
T25F-C10 Spiral Wrap, White, PE, 0.1875 Inch
Item #: 229587
CAT #: T25F-C10
UPC: 074983384204
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.
NSI Tork
.500" Poly Spiral Wrap
.500 Inch Poly Spiral Wrap
Item #: 101580
CAT #: SRPE-500
UPC: 662381096043
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, .50" (12.7mm) x 250', Poly,
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 250', polyethylene, natural.
Item #: 13189
CAT #: T50F-TL
UPC: 07498370573
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.
HellermannTyton
Spiralwrap Sheathing, 0.5", Natural, 100Ft
Spiralwrap Protective Sheathing, .5" Diameter, PE, Natural, 100 ft/roll
Item #: 667191
CAT #: 3NFP9C
UPC: 089306002222
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.
HellermannTyton
Spiralwrap Sheathing, 0.38", Natural, 100Ft
Spiralwrap Protective Sheathing, .38" Diameter, PE, Natural, 100 ft/roll
Item #: 883973
CAT #: 2.5NFP9C
UPC: 089306001126
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.
Panduit
T50F-C10 Spiral Wrap
The T50F-C10 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color White.
Item #: 320915
CAT #: T50F-C10
UPC: 074983384129
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Nylon, Natural Color, 1/4" x 100' Reel
Spiral Wrap, Nylon, Natural Color, 1/4" x 100' Reel
Item #: 615524
CAT #: T25N-C
UPC: 074983705610
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
TE Connectivity
FLEX CABLE REP SLEEVE
FLEX CABLE REP SLEEVE
Item #: 271637
CAT #: MRS-34-24
UPC: 045686080922
Category:
Spiral Wrap - White
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, Flame Retardant Polyethylene, Natural Color, 1/2", 100'
Spiral Wrap, Flame Retardant Polyethylene, Natural Color, 1/2" 100'
Item #: 561754
CAT #: T50FR-CY
UPC: 074983422135
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.
Panduit
Spiral Wrap, 0.75" (19.1mm) x 10', TFE,
Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) outside diameter, TFE, natural.
Item #: 183344
CAT #: T75T-X
UPC: 074983699889
Category:
Spiral Wrap - White
Made in USA
Sign In or Register to view pricing and more.