Cable Staple, 1" x 1/2",Nob Staple, 500/Box

Item #: 34371
Cat #: 100P5
UPC: 075218091133
Sign In or Register to view pricing and more.
Documents & Guides
Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Box of 500.

Overview

Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Box of 500.
Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.
Also known as: 075218091133, 100P5

Specifications

Width: 1/2 in
Length: 1 in
Width: 1/2 in
Length: 1 in

Customer Reviews

No reviews for this product
(0)