Staple Gun Staples

29 Found
Milwaukee

1" Insulated Cable Staples

Item #: 1963626
CAT #: MNM1-600
UPC: 045242611966
Sign In or Register to view pricing and more.
Klein

Staples, 11/32-Inch x 19/32-Inch, Insulated

Item #: 1711286
CAT #: 450-003
UPC: 092644583308
Sign In or Register to view pricing and more.
Klein

Staples, 5/16 Inch x 5/16 Inch Insulated

Item #: 1718693
CAT #: 450-002
UPC: 092644583292
Sign In or Register to view pricing and more.
Klein

Staples, 1/4" x 5/16" Insulated

Item #: 1718692
CAT #: 450-001
UPC: 092644583285
Sign In or Register to view pricing and more.
Arrow

Ceiltile Staples, 17/32"

Item #: 2098803
CAT #: 50CT
UPC: 079055500001
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

Item #: 463029
CAT #: 721189
UPC: 079055721185
Sign In or Register to view pricing and more.
Gardner Bender

Insulated Staples

Item #: 589716
CAT #: MPS-2125
UPC: 032076065782
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

Item #: 593481
CAT #: 721168
UPC: 079055721161
Sign In or Register to view pricing and more.
Gardner Bender

Cableboss Staples 5/16" Blue

Item #: 638014
CAT #: MPS-2080
UPC: 032076065720
Sign In or Register to view pricing and more.
Gardner Bender

Cableboss Staples 3/8" White

Item #: 589715
CAT #: MPS-2100
UPC: 032076065485
Sign In or Register to view pricing and more.
Arrow

T25 Round Crown Staple

Item #: 199412
CAT #: 257
UPC: 079055257165
Sign In or Register to view pricing and more.
Arrow

T18 Round Crown Staple

Item #: 1156452
CAT #: 186
UPC: 079055180388
Sign In or Register to view pricing and more.
Arrow

T59 Insulated Staple Black 1/4" X 1/4"

Item #: 265330
CAT #: 591168BL
UPC: 079055591139
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

Item #: 1156444
CAT #: 721168HW
UPC: 079055721178
Sign In or Register to view pricing and more.
Arrow

T50 Flat Crown Staple

Item #: 1156449
CAT #: 50924
UPC: 079055509165
Sign In or Register to view pricing and more.
Arrow

T59 Insulated Staple Black 1/4" x 5/16"

Item #: 204182
CAT #: 591188BL
UPC: 079055591115
Sign In or Register to view pricing and more.
Milwaukee

1" Insulated Cable Staples

1 Inch Insulated Cable Staples, Pack of 600
Item #: 1963626
CAT #: MNM1-600
UPC: 045242611966
Sign In or Register to view pricing and more.
Klein

Staples, 11/32-Inch x 19/32-Inch, Insulated

Staples, 11/32-Inch x 19/32-Inch, Insulated, Staples Secure Flat & Round Voice, Data, Video & NM (NM-B®) Nonmetallic Sheathed Cable, For NM (NM-B®) Cable Gauges Such As 14/3, 14/3G, 12/3 And Other Wire Up To 11/32-Inch x 19/32-Inch (9 mm x 15 mm) In Size, Fit Klein Tools Loose Cable Stapler (Cat. No. 450-100) Exclusively (Sold Separately)
Item #: 1711286
CAT #: 450-003
UPC: 092644583308
Sign In or Register to view pricing and more.
Klein

Staples, 5/16 Inch x 5/16 Inch Insulated

Staples, 5/16 Inch x 5/16 Inch Insulated, For Securing VDV & NM-B Cable
Item #: 1718693
CAT #: 450-002
UPC: 092644583292
Sign In or Register to view pricing and more.
Klein

Staples, 1/4" x 5/16" Insulated

Staples, 1/4-Inch x 5/16-Inch Insulated
Item #: 1718692
CAT #: 450-001
UPC: 092644583285
Sign In or Register to view pricing and more.
Arrow

Ceiltile Staples, 17/32"

T50 Flat Crown Staple, Length: 17/32". Width: 3/8". For use with: T50. Package Quantity: 1,250.
Item #: 2098803
CAT #: 50CT
UPC: 079055500001
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

T72 Insulated Staple, Insulator Length: 11/64". Insulator Width: 19/64". For use with: T72. Package Quantity: 300
Item #: 463029
CAT #: 721189
UPC: 079055721185
Sign In or Register to view pricing and more.
Gardner Bender

Insulated Staples

Insulated Staples. Size: 1/2" Length. Box Quantity 200
Item #: 589716
CAT #: MPS-2125
UPC: 032076065782
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

T72 Insulated Staple, Insulator Length: 13/64". Insulator Width: 31/64". For use with: T72, Package Quantity: 300
Item #: 593481
CAT #: 721168
UPC: 079055721161
Sign In or Register to view pricing and more.
Gardner Bender

Cableboss Staples 5/16" Blue

Gar Mps-2080 5/16" Staples for The Msg501 Staple Gun Staples Are For Cat5 16/2 16/4 12/2 18/4 18/7 24/8
Item #: 638014
CAT #: MPS-2080
UPC: 032076065720
Sign In or Register to view pricing and more.
Gardner Bender

Cableboss Staples 3/8" White

Gar Mps-2100 3/8" Staples the Msg501 Stable Gun Staple Used On 14/2 12/2 14/3 Rg-6 Voice Data Cat6
Item #: 589715
CAT #: MPS-2100
UPC: 032076065485
Sign In or Register to view pricing and more.
Arrow

T25 Round Crown Staple

T25 Round Crown Staple, Length: 7/16". Width: 5/16". For use with: Arrow T25, T2025, CT2025, ET2025. Package Quantity: 1,000.
Item #: 199412
CAT #: 257
UPC: 079055257165
Sign In or Register to view pricing and more.
Arrow

T18 Round Crown Staple

T18 Round Crown Staple, Length: 3/8". Width: 1/4". For use with: T18. Package Quantity: 1,000
Item #: 1156452
CAT #: 186
UPC: 079055180388
Sign In or Register to view pricing and more.
Arrow

T59 Insulated Staple Black 1/4" X 1/4"

T59 Insulated Staple Black 1/4" X 1/4"
Item #: 265330
CAT #: 591168BL
UPC: 079055591139
Sign In or Register to view pricing and more.
Arrow

T72 Insulated Staple

T72 Insulated Staple, Insulator Length: 13/64". Insulator Width: 31/64". For use with: T72, Hard Wood Applications. Package Quantity: 300
Item #: 1156444
CAT #: 721168HW
UPC: 079055721178
Sign In or Register to view pricing and more.
Arrow

T50 Flat Crown Staple

T50 Flat Crown Staple, Length: 9/16", Width: 3/8", Standard Package: 1,250
Item #: 1156449
CAT #: 50924
UPC: 079055509165
Sign In or Register to view pricing and more.
Arrow

T59 Insulated Staple Black 1/4" x 5/16"

T59 5/16 (8mm) X 1/4 (6mm) Staples, Black
Item #: 204182
CAT #: 591188BL
UPC: 079055591115
Sign In or Register to view pricing and more.
Page 1 of 2
29 Items found