8" Grip Tie - .5" Wide - Black

Item #: 257819
Cat #: 43108-8
UPC: 078477976999
Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie, Length: 8", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.

Overview

Grip Tie, Length: 8", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.
8-inch Recloseable Velcro Tie Wrap (25 Per Pack) Black
Also known as: 078477976999, 43108-8

Specifications

Weight Capacity: 23 lbs
Color: Black
Length: 8 in
Weight Capacity: 23 lbs
Length: 8 in
Color: Black

Customer Reviews

No reviews for this product
(0)