Handle Strap w/Handle 36"

Item #: 871250
Cat #: RF3781
UPC: 051141968568
Sign In or Register to view pricing and more.
Documents & Guides
Handle Strap w/Handle 36"Garage Organizer Strap, 36", Black, 1ea/pkg

Overview

Handle Strap w/Handle 36"Garage Organizer Strap, 36", Black, 1ea/pkg
Show your organization who's boss with bundling wraps, straps and hangers - just what you need for organizing and storing bulky items, building holiday lights and hanging large items like sporting equipment.
Also known as: 051141968568, RF3781

Specifications

Length: 3 ft
Color: Black
Length: 3 ft
Color: Black

Customer Reviews

No reviews for this product
(0)