Pre-Tied Ceiling Wire Cable, 1-1/4" Pin and Clip, 12', 12 Gauge
Item #:
1018734
Cat #:
CWC12
UPC:
781002832447
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Tied Ceiling Wire Cable, 1-1/4 Inch Pin and Clip, 12 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire
Overview
Pre-Tied Ceiling Wire Cable, 1-1/4 Inch Pin and Clip, 12 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire
Pre-Tied Ceiling Wire is a 12 gauge metal wire that is used for the overhead support of acoustical and drywall ceilings, or to hang electrical fixtures. The pre-tied clip helps to reduce installation time and can be installed with low velocity powder actuated tools in poured concrete deck.
Also known as: 781002832447, CWC12
Specifications
Gauge: | 12 |
Length: | 12 ft |
Material: | Steel |
Finish: | Galvanized |
Gauge: | 12 |
Material: | Steel |
Length: | 12 ft |
Finish: | Galvanized |
Customer Reviews
No reviews for this product
(0)