#10 Gauge Jack Chain, 100' Box

Item #: 264885
Cat #: CH1010
UPC: 781002274759
Sign In or Register to view pricing and more.
Documents & Guides
Jack Chain. Size: #10 Gauge, 0.135" Diameter. Work Load: 43 lbs. Break Load: 170 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27475.* Putup is a box.

Overview

Jack Chain. Size: #10 Gauge, 0.135" Diameter. Work Load: 43 lbs. Break Load: 170 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27475.* Putup is a box.
Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.
Also known as: 781002274759, CH1010, Dog Leash, Jack chain

Specifications

Length: 100 ft
Size: # 10
Material: Steel
Length: 100 ft
Material: Steel
Size: # 10

Customer Reviews

No reviews for this product
(0)