Tie Wire, 16 AWG, PVC Coated

Item #: 1114863
Cat #: MTW9163
UPC: 639720223248
Sign In or Register to view pricing and more.
Documents & Guides
Tie Wire, 16 AWG, Steel, PVC Coated

Overview

Tie Wire, 16 AWG, Steel, PVC Coated
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720223248, MTW9163

Specifications

Color: Black
Material: Steel
Gauge: 16
Finish: PVC Coated Steel
Color: Black
Gauge: 16
Material: Steel
Finish: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)