Fixture Hardware
175 Found
Dottie
16-1/2 Gauge Tie Wire
Item #: 239782
CAT #: TY164
UPC: 781002281702
Sign In or Register to view pricing and more.
Tie Wire, 16 Gauge, Plain Finish
Item #: 365838
CAT #: 16TIEWIRE
UPC:
Sign In or Register to view pricing and more.
Dottie
#12 Gauge Jack Chain
Item #: 420332
CAT #: CH1212
UPC: 781002274858
Sign In or Register to view pricing and more.
Metallics
Jack Chain, 12 Gauge Steel, 100' Spool
Item #: 199857
CAT #: JC12C
UPC: 639720215052
Sign In or Register to view pricing and more.
Bizline
Tie Wire, 16 Gauge, Plain Finish, Box of 20 Rolls
Item #: 17747
CAT #: RTWCP
UPC: 705591850057
Sign In or Register to view pricing and more.
16 GAUGE REBAR TIE WIRE, 350' Coil
Item #: 154282
CAT #: 99-TW
UPC:
Sign In or Register to view pricing and more.
Dottie
6' Ceiling Wire with Clip
Item #: 879237
CAT #: CWC6
UPC: 781002819363
Sign In or Register to view pricing and more.
Bochner
Jack Chain, # 12, 100' Reel
Item #: 327630
CAT #: JC12
UPC:
Sign In or Register to view pricing and more.
Multiple
Flat Hanger Screw
Item #: 523430
CAT #: 631
UPC: 781002181354
Sign In or Register to view pricing and more.
Dottie
Ceiling Wire, 10' Straight, Galvanized
Item #: 572322
CAT #: CWS10
UPC: 781002820727
Sign In or Register to view pricing and more.
Bizline
Jack Chain, # 12, 100' Reel
Item #: 17065
CAT #: R12JC
UPC: 705591200227
Sign In or Register to view pricing and more.
Multiple
Flat Hanger Screw TK - With Drill Pt.
Item #: 517815
CAT #: 631TK
UPC: 781002181361
Sign In or Register to view pricing and more.
Dottie
Ceiling Wire, 6', Straight
Item #: 232584
CAT #: CWS6
UPC: 781002820741
Sign In or Register to view pricing and more.
Bizline
Screw Hook, 1", Steel 100/PK
Item #: 46199
CAT #: R1SH
UPC: 705591196070
Sign In or Register to view pricing and more.
Appleton
Jack Chain, 12 Gauge Steel, 100' Spool
Item #: 17004
CAT #: JC-12-S
UPC: 687855381128
Sign In or Register to view pricing and more.
PBS TIEWIRE 16GA BLK 3-1/2LB ROLL
Item #: 329046
CAT #: TIEWIREBLK
UPC:
Sign In or Register to view pricing and more.
Dottie
16-1/2 Gauge Tie Wire
Steel Tie Wire. 16-1/2 Gauge, 400 Ft. Black Annealed. *Dottie Part # 28170.*
Item #: 239782
CAT #: TY164
UPC: 781002281702
Category:
Steel Tie Wire
Sign In or Register to view pricing and more.
Dottie
#12 Gauge Jack Chain
Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27485.*
Item #: 420332
CAT #: CH1212
UPC: 781002274858
Category:
Jack Chain
Sign In or Register to view pricing and more.
Metallics
Jack Chain, 12 Gauge Steel, 100' Spool
Jack Chain, 12 Gauge Steel, 100' Spool
Item #: 199857
CAT #: JC12C
UPC: 639720215052
Category:
Jack Chain
Sign In or Register to view pricing and more.
Bizline
Tie Wire, 16 Gauge, Plain Finish, Box of 20 Rolls
Tie Wire, 16 Gauge, Plain Finish, Box of 20 Rolls
Item #: 17747
CAT #: RTWCP
UPC: 705591850057
Category:
Steel Tie Wire
Sign In or Register to view pricing and more.
16 GAUGE REBAR TIE WIRE, 350' Coil
16 GAUGE REBAR TIE WIRE. Order of 1 = Coil of 350 Feet
Item #: 154282
CAT #: 99-TW
UPC:
Category:
Steel Tie Wire
Sign In or Register to view pricing and more.
Dottie
6' Ceiling Wire with Clip
6' Ceiling Wire with ClipCeiling Wire, Length: 6', 1-1/4" Pin & Clip, 12 Gauge, Color: Galvanized.
Item #: 879237
CAT #: CWC6
UPC: 781002819363
Category:
Ceiling Wire
Sign In or Register to view pricing and more.
Multiple
Flat Hanger Screw
Flat Hanger Screw. Size: 1/4"x3". Heavy Duty Steel Construction. Box Quantity: 100. *Dottie Part # 18135.*
Item #: 523430
CAT #: 631
UPC: 781002181354
Category:
Flat Hanger Screws
Sign In or Register to view pricing and more.
Dottie
Ceiling Wire, 10' Straight, Galvanized
Ceiling Wire, 10 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire
Item #: 572322
CAT #: CWS10
UPC: 781002820727
Category:
Ceiling Wire
Sign In or Register to view pricing and more.
Bizline
Jack Chain, # 12, 100' Reel
Jack Chain, # 12, 100 Foot Reel, Steel, Galvanized.
Item #: 17065
CAT #: R12JC
UPC: 705591200227
Category:
Jack Chain
Sign In or Register to view pricing and more.
Multiple
Flat Hanger Screw TK - With Drill Pt.
Flat Hanger Screw. TK - With Drill Pt. Size: 1/4"x2". Heavy Duty Steel Construction. Box Quantity: 100. *Dottie Part # 18136.*
Item #: 517815
CAT #: 631TK
UPC: 781002181361
Category:
Flat Hanger Screws
Sign In or Register to view pricing and more.
Bizline
Screw Hook, 1", Steel 100/PK
S-Hook, Screw Hook, 1 Inch, Steel, Zinc Plated, Order of 1 Each = Pack of 100
Item #: 46199
CAT #: R1SH
UPC: 705591196070
Category:
S-Hooks
Sign In or Register to view pricing and more.
Appleton
Jack Chain, 12 Gauge Steel, 100' Spool
Jack Chain, 12 Gauge Steel, 100 Foot Spool
Item #: 17004
CAT #: JC-12-S
UPC: 687855381128
Category:
Jack Chain
Sign In or Register to view pricing and more.