3/8" x 4" Eye Bolt, Zinc Plated Steel, 50/Box

Item #: 516217
Cat #: EB10
UPC: 781002282709
Sign In or Register to view pricing and more.
Documents & Guides
Eye Bolt. Size: 3/8" x 4". Inside Eye: 5/8" Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28270.*

Overview

Eye Bolt. Size: 3/8" x 4". Inside Eye: 5/8" Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28270.*
Eye Bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.
Also known as: 781002282709, EB10

Specifications

Diameter: 3/8 in
Length: 4 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)