Hex Tap Bolt, Zinc, Full Thread, Grade A, 1/2 x 3"
Item #:
307955
Cat #:
MB123
UPC:
781002588627
Sign In or Register to view pricing and more.
Hex Head Tap Bolt, 1/2 x 3 Inch, 9/16 Inch Hex, Zinc Plated, Full Thread, Package Quantity: 50
Overview
Hex Head Tap Bolt, 1/2 x 3 Inch, 9/16 Inch Hex, Zinc Plated, Full Thread, Package Quantity: 50
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002588627, MB123
Specifications
Diameter: | 1/2 in |
Screw Head: | Hex |
Length: | 3 in |
Material: | Low Carbon Steel |
Diameter: | 1/2 in |
Length: | 3 in |
Screw Head: | Hex |
Material: | Low Carbon Steel |
Customer Reviews
No reviews for this product
(0)