Hex Head Tap Bolts, Zinc Plated, 3/8 x 3-1/2"

Item #: 614894
Cat #: MB38312
UPC: 781002588160
Sign In or Register to view pricing and more.
Hex Head Tap Bolts, Zinc Plated, 3/8 x 3-1/2 Inch

Overview

Hex Head Tap Bolts, Zinc Plated, 3/8 x 3-1/2 Inch
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002588160, MB38312

Specifications

Length: 3 1/2 in
Diameter: 3/8 in
Material: Steel - Grade 2
Length: 3 1/2 in
Material: Steel - Grade 2
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)