Stove Bolt with Nut, Round Head, Combo, 1/4" x 3/8", Jar of 100
Item #:
172500
Cat #:
R1438SB
UPC:
705591196001
Sign In or Register to view pricing and more.
Documents & Guides
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 3/8, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Overview
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 3/8, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591196001, R1438SB
Specifications
Screw Head: | Round |
Drive: | Phillips, Slotted |
Diameter: | 1/4 in |
Length: | 3/8 in |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Round |
Diameter: | 1/4 in |
Material: | Steel |
Drive: | Phillips, Slotted |
Length: | 3/8 in |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)