Toggle Bolts, Slotted, Mushroom Head, 1/4 x 6"

Item #: 501861
Cat #: TB46
UPC: 781002152101
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Bolts, Slotted, Mushroom Head, 1/4 x 6 Inch

Overview

Toggle Bolts, Slotted, Mushroom Head, 1/4 x 6 Inch
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002152101, TB46

Specifications

Length: 6 in
Diameter: 1/4 in
Drive: Slotted
Material: Carbon Steel
Finish: Zinc Plated
Screw Head: Mushroom
Length: 6 in
Drive: Slotted
Finish: Zinc Plated
Diameter: 1/4 in
Material: Carbon Steel
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)