Oval Eyebolt, 5/8" x 12", Steel, Galvanized, 6" Thread

Item #: 254745
Cat #: 29962
UPC: 096359069966
Sign In or Register to view pricing and more.
Documents & Guides
Oval Eyebolt, 5/8 x 12 Inch, Steel, Galvanized, 6 Inch Thread

Overview

Oval Eyebolt, 5/8 x 12 Inch, Steel, Galvanized, 6 Inch Thread
Ovaleye bolts are used to support suspension insulators in dead-end applications.
Also known as: 096359069966, 29962

Specifications

Diameter: 5/8 in
Length: 12 in
Material: Steel
Finish: Galvanized
Diameter: 5/8 in
Material: Steel
Length: 12 in
Finish: Galvanized

Customer Reviews

No reviews for this product
(0)