Machine Bolt, 5/8 x 14", Rated for 12,400 lbs

Item #: 440097
Cat #: 8814
UPC: 096359075530
Sign In or Register to view pricing and more.
Documents & Guides
Machine Bolt, 5/8 x 14 Inch, Rated for 12,400 Pounds, Hot Dip Galvanized, Rolled Thread Type

Overview

Machine Bolt, 5/8 x 14 Inch, Rated for 12,400 Pounds, Hot Dip Galvanized, Rolled Thread Type
Square head machine bolt for utility pole and crossarm construction. Rated for 12,400 lbs. tensile strength. Includes one assembled square nut, cone point and 6" thread length. Common industry slang reference is crossarm bolt or through bolt.
Also known as: 096359075530, 8814

Specifications

Diameter: 5/8 in
Length: 6 in , 14 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 6 in , 14 in

Customer Reviews

No reviews for this product
(0)