Machine Bolt, 3/4" x 16", Hot Dip Galvanized

Item #: 601181
Cat #: 8916
UPC: 096359075950
Sign In or Register to view pricing and more.
Documents & Guides
Machine Bolt, 3/4" x 16", Hot Dip Galvanized

Overview

Machine Bolt, 3/4" x 16", Hot Dip Galvanized
Also known as: 096359075950, 8916

Specifications

Diameter: 3/4 in
Material: Steel
Length: 16 in
Diameter: 3/4 in
Length: 16 in
Material: Steel

Customer Reviews

No reviews for this product
(0)