Reducing Washer, 1" x 3/4", Steel

Item #: 239522
Cat #: RW32
UPC: 781002301097
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer. Size: 1"x3/4". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30109.*

Overview

Reducing Washer. Size: 1"x3/4". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30109.*
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301097, RW32

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)