Hex Head Cap Screw, 1/4 x 1-1/2", Grade 5, Zinc Plated Steel

Item #: 668929
Cat #: 5MB14112
UPC: 781002180043
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 1/4 x 1-1/2 Inch, Grade 5, Zinc Plated Steel

Overview

Hex Head Cap Screw, 1/4 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180043, 5MB14112

Specifications

Drive: Hex
Length: 1 1/2 in
Diameter: 1/4 in
Screw Head: Hex
Material: Steel
Size: 1/4-20
Finish: Zinc Plated
Drive: Hex
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Length: 1 1/2 in
Screw Head: Hex
Size: 1/4-20

Customer Reviews

No reviews for this product
(0)