HEX HEAD CAP SCREW, 3/8" X 1", ZN PLTD

Item #: 642595
Cat #: 3/8X1HHCSZN
UPC: 781011415433
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series hex head cap screw, 1" H x 0.375" D, Steel, Electro-plated

Overview

Eaton B-Line series hex head cap screw, 1" H x 0.375" D, Steel, Electro-plated
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011415433, 3/8X1HHCSZN

Specifications

Length: 2 in
Diameter: 3/8 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)