PPU HHCS-1/4-X-1-SS4 BOLT HEX HEAD
Item #:
925491
Cat #:
HHCS-1/4-X-1-SS4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PPU HHCS-1/4-X-1-SS4 BOLT HEX HEAD SS : 1/4IN-20 X 1IN
Overview
PPU HHCS-1/4-X-1-SS4 BOLT HEX HEAD SS : 1/4IN-20 X 1IN
Also known as: HHCS-1/4-X-1-SS4
Specifications
Length: | 1 in |
Diameter: | 1/4 in |
Material: | Stainless Steel |
Length: | 1 in |
Material: | Stainless Steel |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)