Concrete Screw Anchor, Slotted Hex Washer Head, 3/16 x 1-3/4''
Item #:
630048
Cat #:
36H134
UPC:
781002112884
Sign In or Register to view pricing and more.
Documents & Guides
Concrete Screw Anchor, Slotted Hex Washer Head, 3/16 x 1-3/4 Inch, Blue
Overview
Concrete Screw Anchor, Slotted Hex Washer Head, 3/16 x 1-3/4 Inch, Blue
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002112884, 36H134
Specifications
Drive: | Hex, Slotted |
Diameter: | 3/16 in |
Length: | 1 3/4 in |
Material: | Steel |
Drive: | Hex, Slotted |
Length: | 1 3/4 in |
Diameter: | 3/16 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)