3/16"x1-1/4" Blue Perma-Seal Tapper - Concr
Item #:
335823
Cat #:
2700SD-PWR
UPC:
075352820620
Sign In or Register to view pricing and more.
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 3/16 x 1-1/4". Hex Head Size: 1/4". Drill Size: 5/32 x 3-1/2". Package Quantity: 100.
Overview
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 3/16 x 1-1/4". Hex Head Size: 1/4". Drill Size: 5/32 x 3-1/2". Package Quantity: 100.
Also known as: 075352820620, 2700SD-PWR
Specifications
Length: | 1 1/4 in |
Drive: | Hex, Slotted |
Screw Head: | Flanged Hex |
Diameter: | 3/16 in |
Material: | Steel |
Length: | 1 1/4 in |
Screw Head: | Flanged Hex |
Material: | Steel |
Drive: | Hex, Slotted |
Diameter: | 3/16 in |
Customer Reviews
No reviews for this product
(0)