Drywall Screw, Bugle Head, Yellow Zinc, #8 x 2-1/2"
Item #:
648124
Cat #:
WR8212
UPC:
781002162094
Sign In or Register to view pricing and more.
Drywall Screw, Phillips, Bugle Head, Yellow Zinc, #8 x 2-1/2 Inch
Overview
Drywall Screw, Phillips, Bugle Head, Yellow Zinc, #8 x 2-1/2 Inch
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162094, WR8212
Specifications
Screw Head: | Bugle |
Length: | 2 1/2 in |
Drive: | Phillips |
Material: | Carbon Steel |
Size: | # 8 |
Finish: | Yellow Zinc |
Thread: | Coarse |
Screw Head: | Bugle |
Drive: | Phillips |
Size: | # 8 |
Thread: | Coarse |
Length: | 2 1/2 in |
Material: | Carbon Steel |
Finish: | Yellow Zinc |
Customer Reviews
No reviews for this product
(0)