6 X 2 Drywall Screws Phillips Bugle Head Coarse
Item #:
667286
Cat #:
WRBK62
UPC:
781002162261
Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 2". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 3500. *Dottie Part # 16226.*
Overview
Drywall Screw, Phillips Bugle Head, Size: #6 x 2". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 3500. *Dottie Part # 16226.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162261, WRBK62
Specifications
Screw Head: | Bugle |
Length: | 2 in |
Drive: | Phillips |
Size: | # 6 |
Material: | Zinc |
Color: | Yellow |
Thread: | Coarse |
Screw Head: | Bugle |
Drive: | Phillips |
Material: | Zinc |
Thread: | Coarse |
Length: | 2 in |
Size: | # 6 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)