Drywall Screw, #6 x 1-1/8", Phillips/Bugle, Yellow Zinc, Tuff Pack

Item #: 700303
Cat #: WRT6118
UPC: 781002162148
Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, #6 x 1-1/8 Inch, Phillips/Bugle, Yellow Zinc, Tuff Pack

Overview

Drywall Screw, #6 x 1-1/8 Inch, Phillips/Bugle, Yellow Zinc, Tuff Pack
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162148, WRT6118

Specifications

Screw Head: Bugle
Length: 1 1/8 in
Drive: Phillips
Size: # 6
Material: Carbon Steel
Finish: Yellow Zinc
Thread: Coarse
Screw Head: Bugle
Drive: Phillips
Material: Carbon Steel
Thread: Coarse
Length: 1 1/8 in
Size: # 6
Finish: Yellow Zinc

Customer Reviews

No reviews for this product
(0)