1-5/8" Drywall Screw

Item #: 634745
Cat #: WRT6158
UPC: 781002162155
Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-5/8". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 400. *Dottie Part # 16215.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-5/8". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 400. *Dottie Part # 16215.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162155, WRT6158

Specifications

Screw Head: Bugle
Drive: Phillips
Size: # 6
Material: Zinc
Length: 1 5/8 in
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Size: # 6
Length: 1 5/8 in
Thread: Coarse
Drive: Phillips
Material: Zinc
Color: Yellow

Customer Reviews

No reviews for this product
(0)