10-32x3/8IND HX COMBO TYPE23-um 100

Item #: 271042
Cat #: GSH23
UPC: 639720161151
Sign In or Register to view pricing and more.
Documents & Guides
10-32 x 3/8 Ind Hex Washer Hd Combo Grounding Screw Type 23 Green Iridite, ROHS Certified (Clamshell Packaging)

Overview

10-32 x 3/8 Ind Hex Washer Hd Combo Grounding Screw Type 23 Green Iridite, ROHS Certified (Clamshell Packaging)
Also known as: 639720161151, GSH23

Specifications

Drive: Hex, Phillips, Slotted
Color: Green
Size: # 10
Length: 3/8 in
Material: Steel
Finish: Zinc Plated
Drive: Hex, Phillips, Slotted
Size: # 10
Material: Steel
Color: Green
Length: 3/8 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)