Cutting Point Ground Screws
28 Found
Dottie
5/16" Hex Slot Ground Screw
Item #: 496619
CAT #: 1032TC
UPC: 781002141099
Sign In or Register to view pricing and more.
Ideal
Thread Forming Grounding Screw, 50/Bag
Item #: 27525
CAT #: 30-3194
UPC: 783250470624
Sign In or Register to view pricing and more.
Bizline
Ground Screw, Green, 10-32, Combo Head 100/PK
Item #: 44895
CAT #: R1012GSF
UPC: 705591197664
Sign In or Register to view pricing and more.
Dottie
5/16" Hex Slot Ground Screw
Item #: 598999
CAT #: 1032TCTP
UPC: 781002141112
Sign In or Register to view pricing and more.
Krinner
Ground Screw 1600MM LENGTH 114.30MM DIAMETER 13.80KG WEIGHT
Item #: 1859951
CAT #: KSF-G114X1600-4XM16
UPC:
Sign In or Register to view pricing and more.
Ilsco
Wire Pressure Screw, Steel, Zinc Plated, 1/4-28 x 7/16" Long
Item #: 35042
CAT #: E-153
UPC: 783669244557
Sign In or Register to view pricing and more.
Appleton
Ground Screw, Green, 10-32 x 3/8"
Item #: 42861
CAT #: SCR1032
UPC: 687855668403
Sign In or Register to view pricing and more.
Metallics
Grounding Screw, #10-32 Screw, 3/8", Slotted/Phillips
Item #: 201450
CAT #: JGSH23
UPC: 639720820911
Sign In or Register to view pricing and more.
Metallics
Grounding Screw, #10-32 Screw, 3/8", Slotted/Phillips
Item #: 940507
CAT #: JGSH20
UPC: 639720820805
Sign In or Register to view pricing and more.
Panduit
Bonding Screw, Green
Item #: 923538
CAT #: RGTBSM5G-C
UPC:
Sign In or Register to view pricing and more.
Metallics
10-32x3/8IND HX COMBO TYPE23-um 100
Item #: 271042
CAT #: GSH23
UPC: 639720161151
Sign In or Register to view pricing and more.
EPCO
5/16" Hex Slot Ground Screw
Item #: 524068
CAT #: GSCT
UPC: 780321300538
Sign In or Register to view pricing and more.
Orbit Industries
10-32X3/8 GRD SCREW
Item #: 860331
CAT #: GS-1032-PT
UPC: 835243011670
Sign In or Register to view pricing and more.
Panduit
Grounding Washer Kit, 3/8" (9.5mm) Stud
Item #: 13872
CAT #: RGW-100-1Y
UPC: 07498360915
Sign In or Register to view pricing and more.
Cully
Grounding Screw, #10-32 x 3/8", Green, Hex Washer Head
Item #: 677138
CAT #: 80006J
UPC: 085937083586
Sign In or Register to view pricing and more.
Panduit
Bonding Screw, Black
Item #: 787537
CAT #: RGTBS-C
UPC: 07498334486
Sign In or Register to view pricing and more.
Dottie
5/16" Hex Slot Ground Screw
Ground Screw, Cutting Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14109.*
Item #: 496619
CAT #: 1032TC
UPC: 781002141099
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Ideal
Thread Forming Grounding Screw, 50/Bag
Grounding Screw, Steel, 5/16 Inch Hex, #2 Phillips, 1/4 Inch Slotted And #2 Robertson Head Head, Zinc-Plated Finish, QTY 50
Item #: 27525
CAT #: 30-3194
UPC: 783250470624
Category:
Cutting Point Ground Screws
Made in USA
Sign In or Register to view pricing and more.
Bizline
Ground Screw, Green, 10-32, Combo Head 100/PK
Grounding Screw, Type F, # 10-32 x 1/2", Green, Order of 1 Each = Pack of 100
Item #: 44895
CAT #: R1012GSF
UPC: 705591197664
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Dottie
5/16" Hex Slot Ground Screw
Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14111*
Item #: 598999
CAT #: 1032TCTP
UPC: 781002141112
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Krinner
Ground Screw 1600MM LENGTH 114.30MM DIAMETER 13.80KG WEIGHT
Ground Screw 1600MM LENGTH 114.30MM DIAMETER 13.80KG WEIGHT
Item #: 1859951
CAT #: KSF-G114X1600-4XM16
UPC:
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Ilsco
Wire Pressure Screw, Steel, Zinc Plated, 1/4-28 x 7/16" Long
Steel Screw, 1/4-28 x 7/16in, Zinc Plated
Item #: 35042
CAT #: E-153
UPC: 783669244557
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Appleton
Ground Screw, Green, 10-32 x 3/8"
Ground Screw, Green, 10-32 x 3/8"
Item #: 42861
CAT #: SCR1032
UPC: 687855668403
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Metallics
Grounding Screw, #10-32 Screw, 3/8", Slotted/Phillips
Grounding Screw, #10-32 Screw, 3/8 Inch, Slotted/Phillips Drive, Steel, Zinc
Item #: 201450
CAT #: JGSH23
UPC: 639720820911
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Metallics
Grounding Screw, #10-32 Screw, 3/8", Slotted/Phillips
Grounding Screw, #10-32 Screw, 3/8 Inch, Slotted/Phillips Drive, Steel, Zinc, Hex Washer Head
Item #: 940507
CAT #: JGSH20
UPC: 639720820805
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Panduit
Bonding Screw, Green
Green thread-forming bonding screw, M5 x 15mm.
Item #: 923538
CAT #: RGTBSM5G-C
UPC:
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Metallics
10-32x3/8IND HX COMBO TYPE23-um 100
10-32 x 3/8 Ind Hex Washer Hd Combo Grounding Screw Type 23 Green Iridite, ROHS Certified (Clamshell Packaging)
Item #: 271042
CAT #: GSH23
UPC: 639720161151
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
EPCO
5/16" Hex Slot Ground Screw
Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8 Inch. Hex Size: 5/16 Inch. Green Zinc Plated Steel. Package Quantity: 250
Item #: 524068
CAT #: GSCT
UPC: 780321300538
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Orbit Industries
10-32X3/8 GRD SCREW
10-32X3/8 GRD SCREW
Item #: 860331
CAT #: GS-1032-PT
UPC: 835243011670
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Panduit
Grounding Washer Kit, 3/8" (9.5mm) Stud
100 paint piercing bonding washers for 3/8" (M8) stud size; .875" (22.2mm) O.D.; provided with .16 oz. (5cc) of antioxidant.
Item #: 13872
CAT #: RGW-100-1Y
UPC: 07498360915
Category:
Cutting Point Ground Screws
Made in USA
Sign In or Register to view pricing and more.
Cully
Grounding Screw, #10-32 x 3/8", Green, Hex Washer Head
Grounding Screw, #10-32 x 3/8", Green, Hex Washer Head, Sotted Phillips, Zinc Plated
Item #: 677138
CAT #: 80006J
UPC: 085937083586
Category:
Cutting Point Ground Screws
Sign In or Register to view pricing and more.
Panduit
Bonding Screw, Black
Black thread-forming bonding screw, #12-24 x 1/2".
Item #: 787537
CAT #: RGTBS-C
UPC: 07498334486
Category:
Cutting Point Ground Screws
Made in USA
Sign In or Register to view pricing and more.