3/8" Hex Slot Ground Screw - 250-Pk

Item #: 524120
Cat #: GSHT
UPC: 780321300514
Sign In or Register to view pricing and more.
Documents & Guides
Ground Screw, Leader Point Hex/Philips/Slot Head. Size: 10/32 x 3/8 Inch. Hex Size: 5/16 Inch. Green Zinc Plated Steel. Package Quantity: 250.

Overview

Ground Screw, Leader Point Hex/Philips/Slot Head. Size: 10/32 x 3/8 Inch. Hex Size: 5/16 Inch. Green Zinc Plated Steel. Package Quantity: 250.
Combination slotted, phillips and square drive tapered point screw used to simplify wiring installations when pre-tapped holes exist in metal boxes.
Also known as: 780321300514, GSHT

Specifications

Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Size: # 10
Length: 3/8 in
Material: Steel
Drive: Hex, Phillips, Slotted
Size: # 10
Material: Steel
Screw Head: Flanged Hex
Length: 3/8 in

Customer Reviews

No reviews for this product
(0)