1-1/4" K-Lath Screw

Item #: 1075208
Cat #: KWDDT10114
UPC: 781002156352
Sign In or Register to view pricing and more.
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1-1/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 300. *Dottie Part # 15635.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1-1/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 300. *Dottie Part # 15635.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156352, KWDDT10114

Specifications

Screw Head: Wafer
Length: 1 1/4 in
Size: # 10
Material: Steel
Drive: Square
Screw Head: Wafer
Size: # 10
Drive: Square
Length: 1 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)