Hex Lag Bolt, 1/2" x 6", Zinc Plated Steel, 25/PK

Item #: 645151
Cat #: 12X6HLBZ
UPC: 705591151000
Sign In or Register to view pricing and more.
Documents & Guides
Hex Lag Bolt, 1/2" x 6", Zinc Plated Steel, Order of 1 Each = Pack of 25

Overview

Hex Lag Bolt, 1/2" x 6", Zinc Plated Steel, Order of 1 Each = Pack of 25
Also known as: 705591151000, 12X6HLBZ

Specifications

Diameter: 1/2 in
Drive: Hex
Length: 6 in
Material: Steel
Finish: Zinc Plated
Diameter: 1/2 in
Length: 6 in
Finish: Zinc Plated
Drive: Hex
Material: Steel

Customer Reviews

No reviews for this product
(0)