Hex Lag Bolt, 1/4" x 2" 100/PK

Item #: 46261
Cat #: R142LB
UPC: 705591195875
Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, 1/4" x 2", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Lag Screw, 1/4" x 2", Zinc Plated, Order of 1 Each = Pack of 100
Also commonly known as lag bolts, lag screws are some of the toughest fasteners . These extremely sturdy fasteners are usually used to connect heavy lumber or other heavy materials that are bearing an intense load.
Also known as: 705591195875, R142LB

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Length: 2 in
Material: Steel
Diameter: 1/4 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)