Lag Screw, Hex Head, 5/16 x 4", Zinc Plated Steel

Item #: 518249
Cat #: LAG5164
UPC: 781002585626
Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, Hex Head, 5/16 x 4 Inch, Zinc Plated Steel

Overview

Lag Screw, Hex Head, 5/16 x 4 Inch, Zinc Plated Steel
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585626, LAG5164

Specifications

Drive: Hex
Diameter: 5/16 in
Length: 4 in
Material: Steel
Drive: Hex
Length: 4 in
Diameter: 5/16 in
Material: Steel

Customer Reviews

No reviews for this product
(0)