6-32 X 3/4 Spanner Pan Hd. Tamper Proof Machine
Item #:
1088248
Cat #:
T63234SP
UPC:
781002117315
Sign In or Register to view pricing and more.
Documents & Guides
11731 #6-32 X 3/4 Spanner tamperproof Mach Scrw
Overview
11731 #6-32 X 3/4 Spanner tamperproof Mach Scrw
Tamper Proof Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.
Also known as: 781002117315, T63234SP
Specifications
Length: | 3/4 in |
Drive: | Slotted |
Material: | Steel |
Screw Head: | Flat |
Size: | # 8 |
Length: | 3/4 in |
Material: | Steel |
Size: | # 8 |
Drive: | Slotted |
Screw Head: | Flat |
Customer Reviews
No reviews for this product
(0)