Machine Screw, Stainless, Phillips, Pan Head, #10-32 x 1"

Item #: 997647
Cat #: PMS10321
UPC: 781002701682
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Stainless, Phillips, Pan Head, #10-32 x 1 Inch

Overview

Machine Screw, Stainless, Phillips, Pan Head, #10-32 x 1 Inch
Stainless Steel Machine Screws are uniformly threaded screws designed to be fastened into tapped holes, or used in conjunction with stainless steel nuts to join two or more assemblies together. Typical applications include fastening components of machines, tools, appliances, and electronic devices in environments where corrosion resistance is the primary concern. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Machine Screws.
Also known as: 781002701682, PMS10321

Specifications

Screw Head: Round
Size: # 10
Drive: Phillips
Length: 1 in
Material: Stainless Steel
Screw Head: Round
Drive: Phillips
Material: Stainless Steel
Size: # 10
Length: 1 in

Customer Reviews

No reviews for this product
(0)