1/4-20 x 3/4" Round Head Machine Screw, Solid Brass

Item #: 784390
Cat #: RMB1434
UPC: 781002557029
Sign In or Register to view pricing and more.
Documents & Guides
1/4-20 x 3/4 Inch Round Head Machine Screw, Solid Brass

Overview

1/4-20 x 3/4 Inch Round Head Machine Screw, Solid Brass
Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002557029, RMB1434

Specifications

Screw Head: Round
Length: 3/4 in
Diameter: 1/4 in
Drive: Slotted
Material: Brass
Screw Head: Round
Diameter: 1/4 in
Material: Brass
Length: 3/4 in
Drive: Slotted

Customer Reviews

No reviews for this product
(0)