Machine Screw, Truss Head, Phillips/Slotted, #6-32 x 1"
Item #:
725555
Cat #:
TMC6321
UPC:
781002116486
Sign In or Register to view pricing and more.
Machine Screw, Truss Head, Phillips/Slotted, #6-32 x 1 Inch
Overview
Machine Screw, Truss Head, Phillips/Slotted, #6-32 x 1 Inch
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002116486, TMC6321
Specifications
Screw Head: | Truss |
Drive: | Phillips, Slotted |
Length: | 1 in |
Size: | # 6 |
Material: | Steel |
Screw Head: | Truss |
Length: | 1 in |
Material: | Steel |
Drive: | Phillips, Slotted |
Size: | # 6 |
Customer Reviews
No reviews for this product
(0)